Please login to your online account to display your discounted pricing

Wheaton™ 15mm × 45mm Polypropylene Autosampler Vials


Manufactured from polypropylene

Manufacturer: wheaton™  225130

 View more versions of this product

Catalog No. 03-344-95

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Material Polypropylene
Quantity 1000 Case
Type Autosampler Vial
Vial Closure Size 15mm
Capacity 0.1oz, 3.0mL
Capacity (English) 0.1oz
Capacity (Metric) 3.0mL
Color Natural
Closure Type Snap cap
Height (Metric) 45mm
Diameter (Metric) Outside 15mm
Height (English) 1.77 in.
Vial Volume (Metric) 3mL