Please login to your online account to display your discounted pricing

Wheaton™ 12x32mm Vial Pack (ABC 9mm Screw Thread Finish and Clear Vial w/Patch)


Manufacturer: wheaton™  W2251510301

 View more versions of this product

Catalog No. 03-410-235

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
Marking Spot Yes
Material (Liner) PTFE/Silicone/PTFE
Material Borosilicate Glass
Closure Type Screw cap
Type Vial Pack
Height (Metric) 32mm
Quantity 100 Pack
Height (English) 1.25 in.
Diameter (Metric) Outside 12mm
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL
Vial Closure Size 9mm
Color Black