Please login to your online account to display your discounted pricing

Wheaton™ 12x32mm Vial Pack (ABC 9mm Screw Thread Finish and Clear Vial w/Patch)


Manufacturer: wheaton™  W22515103

 View more versions of this product

Catalog No. 03-410-234

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100 Case
Marking Spot Yes
Capacity (Metric) 1.8mL
Material Borosilicate Glass
Color Natural
Closure Type Screw cap
Height (Metric) 32mm
Type Vial Pack
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Silicone/PTFE
Vial Volume (Metric) 1.8mL