Please login to your online account to display your discounted pricing

Wheaton™ 12x32mm Vial Pack (ABC 9mm Screw Thread Finish and Clear Vial w/Patch)


Manufacturer: wheaton™  W22515102

 View more versions of this product

Catalog No. 03-410-228

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Marking Spot Yes
Material Borosilicate Glass
Closure Type Screw cap
Height (Metric) 32mm
Vial Closure Size 9mm
Quantity 100 Case
Diameter (Metric) Outside 12mm
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL
Color Natural
Type Vial Pack