missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ 12x32mm Vial Pack (ABC 9mm Screw Thread Finish and Clear Vial w/Patch)

Manufacturer:  Wheaton™ W2251510801

 View more versions of this product

Catalog No. 03-410-241


 

Specifications

Description

Pack, Vial; Wheaton; 12 x 32mm vial convenience; ABC 9mm screw thread finish; Clear type 1 borosilicate glass vial; With patch; 1.8mL; Black PP ABC cap; With PTFE/silicone slit r/w liner; Case of 100

  • Manufactured from clear Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 119
Description & Specifications

Specifications

Vial Pack
1.8mL
Black
32mm
12mm
Yes
PTFE/Silicone
9mm
Borosilicate Glass
Screw cap
100 Pack
1.25 in.
Polypropylene
1.8mL