missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ 12 x 32 mm ABC Clear Vial Pack (9 mm Screw Thread Finish and Marking Patch)
ABC Vials, made from Type I borosilicate glass, and 9 mm ABC Screw Caps are available together in convenience packs of 100. The 1.8 mL vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.
Supplier: DWK Life Sciences W22515108
Description
- Manufactured from clear Type I borosilicate glass with writing patch
- Packaged with 9 mm ABC Screw Caps
Specifications
Natural | |
12 mm | |
Yes | |
PTFE, Silicone | |
Polypropylene | |
32 mm | |
9 mm |
Clear | |
Borosilicate Glass | |
1.8 mL | |
1.25 in. | |
Screw Cap | |
100 Pk. | |
Yes |