Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)


Manufacturer: wheaton™  W2251530204

 View more versions of this product

Catalog No. 03-410-271

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Blue
Closure Type Screw cap
Height (Metric) 32mm
Quantity 100 Pack
Type Vial Pack
Color (Seal) Blue
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
Height (English) 1.25 in.
Marking Spot Yes
Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL