missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

Manufacturer:  DWK Life Sciences W2251530201

 View more versions of this product

Catalog No. 03-410-269


 

Description

Description

  • Manufactured from amber Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 101
Specifications

Specifications

Vial Pack
1.8mL
Black
32mm
Black
1.25 in.
Polypropylene
1.8mL
9mm
Borosilicate Glass
Screw cap
100 Pack
12mm
Yes
PTFE/Silicone
Documents