Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial


Features PTFE/Silicone liner

Manufacturer: wheaton™  W2251520601

 View more versions of this product

Catalog No. 03-410-259

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With (Application) For GC/MS applications
Material Closure Polypropylene
Material (Liner) PTFE
Height (English) 1.25 in.
Height (Metric) 32mm
Material 0.01 PTFE liner
Closure Type Screw cap
Vial Closure Size 9mm
Color Black
Color (Seal) Black
Capacity (Metric) 1.8mL
Quantity 100 Pack
Diameter (Metric) Outside 12mm
Type Convenience Vial Pack
Vial Volume (Metric) 1.8mL