missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial

Features PTFE/Silicone liner

Manufacturer:  DWK Life Sciences W2251520301

 View more versions of this product

Catalog No. 03-410-255



Description

Description

  • 12 x 32mm (0.47 x 1.26 in.) vial
  • ABC 9mm (0.35 in.) screw thread finish
  • Color: Amber
  • Capacity: 1.8mL (0.06 oz.)

Specifications

Specifications

Polypropylene
Screw cap
For GC/MS applications
32mm
100 Pack
Black
1.8 mL
9mm
Black
1.25 in.
PTFE/Silicone/PTFE
Convenience Vial Pack
12 mm
Documents