missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial
Features PTFE/Silicone liner
Supplier: DWK Life Sciences W22515203
Description
- 12 x 32mm (0.47 x 1.26 in.) vial
- ABC 9mm (0.35 in.) screw thread finish
- Color: Amber
- Capacity: 1.8mL (0.06 oz.)
Specifications
Natural | |
Natural | |
1.8 mL | |
1.25 in. | |
Screw Cap | |
100 Pk. |
PTFE/Silicone/PTFE | |
12 mm | |
For GC/MS applications | |
Polypropylene | |
32 mm | |
9 mm |