Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial


Features PTFE/Silicone liner

Manufacturer: wheaton™  W22515208

 View more versions of this product

Catalog No. 03-410-260

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material PTFE/Silicone slit r/w liner
Color Natural
Closure Type Screw cap
Height (Metric) 32mm
Quantity 100 Pack
Type Convenience Vial Pack
Color (Seal) Natural
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
For Use With (Application) For GC/MS applications
Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL