Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm Polypropylene Vials with Limited Volume Insert


Limited Volume

Manufacturer: wheaton™  W225185

 View more versions of this product

Catalog No. 03-336-2

  • / Case of 1000 Each
 

Description & Specifications

Specifications

For Use With (Application) For maximum retrieval of contents
Height (English) 1.25 in.
Capacity (Metric) 0.3mL
Quantity 1000 Case
Type Autosampler Vial
Material Polypropylene
Diameter (Metric) Outside 12mm
Includes Limited volume insert
Height (Metric) 32mm
Closure Type Screw cap
Vial Volume (Metric) 0.3mL
Vial Closure Size 11mm