Please login to your online account to display your discounted pricing

Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert


Limited volume, glass/plastic vials

Manufacturer: wheaton™  225195

 View more versions of this product

Catalog No. 03-336-3

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Type Screw cap
Height (Metric) 32mm
Quantity 100 Case
Type Autosampler Vial
Includes 0.1mL glass insert
Diameter (Metric) Outside 12mm
Vial Closure Size 8-425
Height (English) 1.25 in.
Capacity (Metric) 0.1mL
Material Glass, Plastic
Color Clear
Vial Volume (Metric) 0.1mL