missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Vacuum Filter Holders: Stainless Steel
Made from borosilicate glass with stainless steel support screen
$681.00 - $711.00
Specifications
Material | Borosilicate Glass |
---|
Includes: Borosilicate glass funnel and base; anodized aluminum clamp; support screen (Type 304 stainless steel); rubber stopper (No. 5 for 25mm diameter filters to fit 125mL flask or No. 8 for all others to fit 1000mL flask).
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
09-907-4
|
Cytiva
1960032 |
50 mL |
N/A
|
|
|||||
09-907-6
|
Cytiva
1960054 |
300 mL |
N/A
|
|
|||||
09927802
|
Cytiva
1960052 |
25 mL |
N/A
|
|
|||||
Description
Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
- Made from borosilicate glass
- Ensure secure clamping and integral sealing at membrane edge
- 47mm models have clearly printed graduation scales
- For glass support screen, see cat. no. 099072
Applications:
- Gravimetric analysis filtration
- Ultraclean filtration
- Bacteriological control of food, drink, pharmaceuticals, cosmetics
- Removal of particulates in solution
- Nucleic acid and protein analysis
- HPLC solvent filtration
Specifications
Borosilicate Glass |