Please login to your online account to display your discounted pricing

Whatman™ Vacu-Guard Filter


Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.

Manufacturer: whatman™  WHT67225001

 View more versions of this product

Catalog No. 09-744-76

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 25cm2
Inlet Style 10 to 12mm stepped hose barb
Outlet Style 10 to 12mm stepped hose barb
Pore Size 0.45μm
Quantity 10Pack
Product Type In-line Filter
Diameter (Metric) Disc 60mm
Housing Material Polypropylene
Material (Membrane) PTFE
For Use With (Application) Isolate infectious materials

  • Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols
  • Designed for in-line use with stepped barb connections for 10 to 12mm ID hose
  • Membrane retains 99.99% of airbone particles greaterthan 0.1μm
  • Features hydrophobic PTFE membrane