missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Vacu-Guard Filter

Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.

$288.01 - $364.34

Specifications

Material (Membrane) PTFE
Pore Size 0.45 μm
Housing Material Polypropylene
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Disc Filtration Area Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Disc Filtration Area Price Quantity  
09-744-76
View Documents
Cytiva
67225001
60 mm 25 cm2
Pack of 10 Each for $288.01
 
09-744-75
View Documents
Cytiva
67225000
50 mm 16 cm2
Pack of 10 Each for $364.34
 
Description

Description

Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.

  • Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols
  • Designed for in-line use with stepped barb connections for 10 to 12mm ID hose
  • Membrane retains 99.99% of airbone particles greaterthan 0.1μm
  • Features hydrophobic PTFE membrane
Specifications

Specifications

PTFE
0.45 μm
Polypropylene
SDS