missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ UniPrep™ Syringeless Filters - PVDF
Process samples in one-third the time of conventional syringe filters
$423.00 - $423.00
Specifications
Material | PVDF |
---|---|
Filtration Area | 0.28 cm2 |
Hold up Volume (After Air Purge) | 50 μL |
Type | Syringeless Filter |
Diameter (Metric) | 17 mm |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
09-923-1
|
Cytiva
UN113UAQU |
0.45 μm |
Pack of 50 Each for $423.00
|
|
|||||
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- PVDF filter: low protein binding membrane for filtration of samples with aqueous or aqueous/organic solvent composition
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
Applications:
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
PVDF | |
50 μL | |
17 mm |
0.28 cm2 | |
Syringeless Filter |