Please login to your online account to display your discounted pricing

UniPrep™ Syringeless Filters - PVDF


Process samples in one-third the time of conventional syringe filters

Manufacturer: ge healthcare - whatman  WHTUN113EAQU

 View more versions of this product

Catalog No. 09-923-2

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) 50μL
Pore Size 0.2μm
Filtration Area (Metric) 0.28cm sq.
Type Syringeless Filter
Diameter (Metric) 17mm
Material PVDF