missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ UniPrep™ Syringeless Filters - PTFE
Process samples in one-third the time of conventional syringe filters
$411.00 - $6442.00
Specifications
Material | PTFE |
---|---|
Filtration Area | 0.28 cm2 |
For Use With (Application) | Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test |
Hold up Volume (After Air Purge) | 50 μL |
Type | Syringeless Filter |
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
09-923-5
|
Cytiva
UN113EORG |
0.2 μm | Pack of 50 |
Pack of 50 Each for $411.00
|
|
||||
09-923-11
|
Cytiva
UN513UORG |
0.45 μm | Pack of 1000 |
Pack of 1000 Each for $6,442.00
|
|
||||
09-923-4
|
Cytiva
UN113UORG |
0.45 μm | Pack of 50 |
Pack of 50 Each for $411.00
|
|
||||
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Chemically inert PTFE membrane for filtration of samples containing >50% organic solvent
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
PTFE | |
Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test | |
Syringeless Filter |
0.28 cm2 | |
50 μL | |
17 mm |