Please login to your online account to display your discounted pricing

UniPrep™ Syringeless Filters - Nylon


Process samples in one-third the time of conventional syringe filters

Manufacturer: ge healthcare - whatman  UN513UNYL

 View more versions of this product

Catalog No. 09-923-9A

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Diameter (Metric) 17mm
Pore Size 0.45μm
Type Syringeless Filter
Filtration Area (Metric) 0.28cm sq.
Material Nylon (NYL)
Quantity Pk. of 1000
Hold up Volume (After Air Purge) 50μL