Please login to your online account to display your discounted pricing

Whatman™ Type WCN Cellulose Nitrate Membranes


Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions.  GE Healthcare Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.

Manufacturer: whatman™  WHT7195009

 View more versions of this product

Catalog No. 09-905-57

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Pore Size 5μm
Material Cellulose Nitrate
Diameter (Metric) Outer 90mm
Color White
Quantity (No. per Case) 25/pk.
Autoclavable Yes
Accessories

Accessories for Catalog Number: 0990557

Item Mfr. No. Item Description Price Per Unit Quantity