Please login to your online account to display your discounted pricing

Type WCN Cellulose Nitrate Membranes


Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions.  GE Healthcare Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.

Manufacturer: ge healthcare - whatman  WHT7193002

 View more versions of this product

Catalog No. 09-905-49

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 3.0μm
Material Cellulose Nitrate
Diameter (Metric) Outer 25mm
Color White
Quantity (No. per Case) 100/pk.
Autoclavable Yes
Accessories

Accessories for Catalog Number: 0990549

Item Mfr. No. Item Description Price Per Unit Quantity