Please login to your online account to display your discounted pricing

Whatman™ TurboBlotter Transfer System, Small Kits


Downward blotting device turns the conventional Northern/Southern transfer stack upside down for rapid, high-resolution transfer of DNA and RNA

Manufacturer: whatman™  WHT10416328C

 View more versions of this product

Catalog No. 09-301-190

  • / Each
 

Description & Specifications

Specifications

Product Type Nytran™ SPC 0.45μm TurboBlotter™ kit
For Use With (Equipment) 7 x 10cm Gel TurboBlotter™ transfer system
Includes 12 x 16cm Small transfer device, 5 sets of transfer materials (set consists of one sheet of Nytran™ SPC 0.45μm Nylon membrane, one wick of 3mm chromatography blotting Paper and a blotter stack composed of eight sheets o
For Use With (Application) For DNA/RNA transfer
Length (English) Gel 3.9 in.
Width (English) Gel 2.7 in.
Length (Metric) Gel 10cm
Width (Metric) Gel 7cm