Please login to your online account to display your discounted pricing

Whatman™ Three-piece Filter Funnel


Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.

Manufacturer: whatman™  1950009

 View more versions of this product

Catalog No. 09-877-4

  • / Each
 

Description & Specifications

Specifications

Material Polypropylene
Diameter (Metric) Filter 70mm
Product Type Filter Funnel
Filtration Area 38.5cm2
Height (English) 7.05 in.
Includes Acrylic plate
Height (Metric) 17.9cm
Volume (Metric) Reservoir 200mL

The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece filter funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.

  • Three-piece construction; funnel is quickly dismantled for insertion of a new filter
  • Glass sealing flanges are ground flat to ensure a good filter seal
  • Retained solids are deposited within the filter circle
  • Edge clamping prevents peripheral loss and possible passage of solution around, rather than through, the filter circle
  • Parts can be quickly and efficiently cleaned
Choice of Three Plates
  • Acrylic - Supplied as standard; suitable for filtration of most aqueous solutions; maximum working temperature 65°C
  • Polypropylene Plate - Optional extra. Recommended for most acids (except concentrated nitric acid and fuming sulfuric acid) at room temperatures; suitable also for most alcohols, glycols, ethers and ketones; maximum working temperature 100°C
  • PTFE - For virtually all common acids, alkalis and solvents at temperatures up to 100°C; maximum working temperature 200°C