Please login to your online account to display your discounted pricing

Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25


Manufacturer: whatman™  10406801

 View more versions of this product

Catalog No. 09-800-952

  • / Pack
 

Description & Specifications

Specifications

Includes Without interleaving paper and pad
Temperature (Metric) Operating 130°C
Product Type Mixed Cellulose Ester Membrane
Grid Color Black
Size (Metric) Grid 3.1mm
Sterile Yes
Pore Size 0.45μm
For Use With (Application) Membrane butler
Diameter (Metric) Outside 50mm
Autoclavable Yes
Material Mixed cellulose ester
Color White
Protein Binding Capacity Medium
Membrane Type ME25
Weight (Metric) 4.3 to 5.0mg/cm2