Please login to your online account to display your discounted pricing

Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25


Manufacturer: whatman™  10406803

 View more versions of this product

Catalog No. 09-800-954

  • / Pack
 

Description & Specifications

Specifications

Grid Color Black
Diameter (Metric) Outside 47mm
Autoclavable Yes
Weight (Metric) 4.3 to 5.0mg/cm2
Size (Metric) Grid 3.1mm
Sterile Yes
For Use With (Application) membrane butler
Membrane Type ME25
Temperature (Metric) Operating 130°C
Color White
Includes Without interleaving paper and pad
Protein Binding Capacity Medium
Material Mixed cellulose ester
Pore Size 0.45μm
Product Type Mixed Cellulose Ester Membrane