Please login to your online account to display your discounted pricing

Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25


Manufacturer: whatman™  10406802

 View more versions of this product

Catalog No. 09-800-953

  • / Pack
 

Description & Specifications

Specifications

Grid Color Black
Material Mixed cellulose ester
Temperature (Metric) Operating 130°C
Weight (Metric) 4.3 to 5.0mg/cm2
For Use With (Application) Membrane butler
Product Type Mixed Cellulose Ester Membrane
Autoclavable Yes
Color White
Includes Without interleaving paper and pad
Membrane Type ME25
Pore Size 0.45μm
Protein Binding Capacity Medium
Size (Metric) Grid 3.1mm
Sterile Yes
Diameter (Metric) Outside 50mm