Please login to your online account to display your discounted pricing

Whatman™ Grade 603 Cellulose Extraction Thimbles


Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Manufacturer: whatman™  WHT10350211

 View more versions of this product

Catalog No. 09-924-215

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Quantity 25Pack
Length (Metric) 80mm
For Use With (Application) To analyze fats and extract organic compounds
Max. Temperature (English) 266°F
Max. Temperature (Metric) 130°C
Thickness (Metric) Wall 1.5mm
Product Type Extraction Thimble
Grade 603
Material Cellulose
Diameter (Metric) Inside 22mm

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles