missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 30mm SPARTAN™ HPLC Certified Syringe Filters

Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Spartan™ HPLC Certified Syringe Filters is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.

Manufacturer:  Whatman™ 10463052

 View more versions of this product

Catalog No. 09-302-154


 

Specifications

Description

Filter, Syringe; Whatman; Spartan; HPLC Certified; Reproducible results from the filtration of organic, aqueous solutions in HPLC; Batch-to-batch consistency; 30mm diameter; Regenerated cellulose; Pore size: 0.45μm; 500/Pk.

Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.

 Features

  • Excellent chemical resistance against the standard aqueous and organic HPLC solvents
  • Low dead volume (< 10μl)

Benefits

  • Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
  • Documented batch-to-batch quality and consistency ensure reproducible results
  • Mini-Tip outlet is ideal for filtration into very small sample bottles
  • Purification of aqueous and organic solutions
  • Filtration of protein solutions
Description & Specifications

Specifications

Syringe Filter
Regenerated Cellulose (RC)
Light brown
0.45μm
Male luer
30mm
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions
Polypropylene
Female luer lock
500/Pk.