Please login to your online account to display your discounted pricing

Whatman™ 25mm Roby™ Syringe Filters


Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Manufacturer: whatman™  WHT10463813

 View more versions of this product

Catalog No. 09-302-139

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Material Cellulose Acetate-Glass Fiber (CA-GF)
Color Code Green
Hold up Volume (After Air Purge) ≤50μL
Pressure Rating 6.9 bar (100 psi)
Inlet Style Female luer lock
Outlet Style Male luer
Filtration Area (Metric) 4.2cm2
Quantity 200/Pk.
Pore Size 0.45μm
Type Syringe Filter
Housing Material Polypropylene
Diameter (Metric) 25mm

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.