missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 25mm Roby™ Syringe Filters

Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Manufacturer:  Whatman™ 10463806

 View more versions of this product

Catalog No. 09-302-137


 

Specifications

Description

Syringe Filters; Roby; filter holders for robot systems; Polypropylene housing; Connection In/Out: LLF/L; Diameter: 25mm; Membrane: RC; Pore Size: 0.45um; 1000/Pk.

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Description & Specifications

Specifications

Syringe Filter
Regenerated Cellulose (RC)
Translucent brown
≤50μL
4.2cm2
Male luer
25mm
6.9 bar (100 psi)
Polypropylene
0.45μm
Female luer lock
1000/Pk.