Please login to your online account to display your discounted pricing

Whatman™ 25mm Roby™ Syringe Filters


Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Manufacturer: whatman™  WHT10463804

 View more versions of this product

Catalog No. 09-302-135

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Color Code Yellow
Material Nylon-Glass Fiber (NYL-GF)
Hold up Volume (After Air Purge) ≤50μL
Filtration Area (Metric) 4.2cm2
Inlet Style Female luer lock
Outlet Style Male luer
Pressure Rating 6.9 bar (100 psi)
Housing Material Polypropylene
Pore Size 0.45μm
Type Syringe Filter
Diameter (Metric) 25mm
Quantity 1000/Pk.

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.