Please login to your online account to display your discounted pricing

Whatman™ 30mm ReZist™ PTFE Syringe Filters


Designed to be resistant to organic solvents. Whatman™ 30mm ReZist™ PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.

Manufacturer: whatman™  WHT10463513

 View more versions of this product

Catalog No. 09-302-182

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Inlet Style Female Luer lock
Outlet Style Male Luer
Type Syringe Filter
Quantity 100Pack
Color Code Green
Pore Size 0.45μm
Diameter (Metric) 30mm
Material Polytetrafluoroethylene (PTFE)
Housing Material Polypropylene (PP)

  • Hydrophobic PTFE membrane is laminated with polypropylene
  • Optimal utilization of small sample volumes
  • Excellent chemical resistance against standard organic HPLC solvents
  • Polypropylene support
  • Used as a venting filter for small vessels