Please login to your online account to display your discounted pricing

Whatman™ 30mm ReZist™ PTFE Syringe Filters


Designed to be resistant to organic solvents. Whatman™ 30mm ReZist™ PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a veting filter for small vessels.

Manufacturer: whatman™  WHT10463525

 View more versions of this product

Catalog No. 09-302-185

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Inlet Style female Luer-Lok
Material Polytetrafluoroethylene (PTFE)/Polypropylene (PP)
Color Code Yellow
Pore Size 1μm
Outlet Style Male luer
Type Syringe Filter
Quantity 500/Pk.
Diameter (Metric) 30mm

  • Hydrophobic PTFE membrane is laminated with polypropylene
  • Ideal for filtration into very small sample bottles
  • Extremely low dead volume <10μL
  • Optimal utilization of small sample volumes
  • Excellent chemical resistance against standard organic HPLC solvents
  • Polypropylene support
  • Used as a venting filter for small vessels