Please login to your online account to display your discounted pricing

Whatman™ 30mm ReZist™ GF 92 Syringe Filters


Designed to be resistant to organic solvents. Whatman™ 30mm ReZist™ GF 92 Syringe Filters are highly suitable for clarification of aggressive organic solvents.

Manufacturer: whatman™  10463543

 View more versions of this product

Catalog No. 09-302-190

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 30mm
Material Glass Fiber 92
Housing Material Polypropylene
Pore Size >1μm
Inlet Style Female luer lock
Outlet Style Male luer lock
No. per Pack 100

  • Glass fiber is ideal for prefiltration of high solid content solutions
  • Use as a venting filter for small vessels
  • Extremely high chemical resistance
  • Permits optimal utilization of small sample volumes