Please login to your online account to display your discounted pricing

Whatman™ Reeve Angel 230 Creped Qualitative Circles


Provide reliable performance for non-critical industrial laboratory and student lab applications

Manufacturer: whatman™  WHT5230-200

 View more versions of this product

Catalog No. 09-803F

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Thickness 0.4mm
For Use With (Application) Oil chemistry
Diameter (English) 7.87 in.
Material Cellulose
Particle Retention 25 to 30μm
Format Circle
Grade 230
Diameter (Metric) 20cm
Porosity Coarse