Please login to your online account to display your discounted pricing

Whatman™ Reeve Angel 230 Creped Qualitative Circles


Provide reliable performance for non-critical industrial laboratory and student lab applications

Manufacturer: whatman™  WHT5230125

 View more versions of this product

Catalog No. 09-803C

  • / Pack of 50 Each
 

Description & Specifications

Specifications

For Use With (Application) Oil chemistry
Porosity Coarse
Particle Retention 25 to 30μm
Format Circle
Thickness 0.4mm
Diameter (Metric) 12.5cm
Diameter (English) 4.9 in.
Grade 230
Material Cellulose