Please login to your online account to display your discounted pricing

Whatman™ Reeve Angel 230 Creped Qualitative Circles


Provide reliable performance for non-critical industrial laboratory and student lab applications

Manufacturer: whatman™  WHT5230110

 View more versions of this product

Catalog No. 09-803B

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Format Circle
Thickness 0.4mm
Particle Retention 25 to 30μm
Diameter (English) 4.3 in.
Material Cellulose
Grade 230
Diameter (Metric) 11cm
Porosity Coarse
For Use With (Application) Oil chemistry