Please login to your online account to display your discounted pricing

Whatman™ Reeve Angel 202 Creped Qualitative Circles


For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

Manufacturer: whatman™  5202320

 View more versions of this product

Catalog No. 09-927-783

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 32cm
Diameter (English) 12.5 in.
Grade 202
Pore Size (Metric) 15 to 19μm
Flow Rate Medium Fast
Format Circle
Thickness 0.29mm