missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles
For routine, noncritical laboratory filtration applications
$10.00 - $85.39
Specifications
Format | Disc |
---|---|
Flow Rate | Slow Medium |
For Use With (Application) | A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. |
Grade | 201 |
Porosity | Medium Fine |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
0980512G
|
Cytiva
5201185 |
18.5 cm |
Pack of 100 Each for $30.00
|
|
|||||
0980513
|
Cytiva
5201240 |
24 cm |
Pack of 100 Each for $49.06
|
|
|||||
0980512C
|
Cytiva
5201110 |
11 cm |
Pack of 100 Each for $14.96
|
|
|||||
0980512F
|
Cytiva
5201150 |
15 cm |
Pack of 100 Each for $23.55
|
|
|||||
09-927-727
|
Cytiva
5201330 |
33 cm |
Pack of 100 Each for $85.39
|
|
|||||
0980512B
|
Cytiva
5201090 |
9 cm |
Pack of 100 Each for $10.00
|
|
|||||
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
Disc | |
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. | |
Medium Fine |
Slow Medium | |
201 | |
100/Pk. |