Please login to your online account to display your discounted pricing

Whatman™ Grade 52 Quantitative Filter Paper


Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.

Manufacturer: whatman™  1452090

 View more versions of this product

Catalog No. 09-866D

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Hardened low ash
Quantity 100Pack
Grade 52
Material High-quality Cotton Linters
Pore Size (Metric) 7μm
Format Circle
Thickness (Metric) 175μm
Porosity Medium
Diameter (Metric) 90mm
Particle Retention >7μm
Flow Rate Medium

  • Manufactured from high-quality cotton linters and treated to remove trace metals
  • High wet-strength and chemical resistance
  • Nominal particle retention of 7µm
  • Medium flow rate (Herzberg filtration speed 235 s)
  • High purity (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnel applications

Accessories

Accessories for Catalog Number: 09866D

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07