Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 50 Circles


Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.

Manufacturer: whatman™  WHT1450110

 View more versions of this product

Catalog No. 09-865D

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 110mm
Material High-quality Cotton Linters
Flow Rate Slow
Quantity 100Pack
Thickness (Metric) 115μm
Type Hardened low ash
Pore Size (Metric) 2.7μm
Porosity Fine
Grade 50
Format Circle

Highly glazed, hardened filter paper

  • Thinner filter design (average thickness 115 µm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 µm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels

Accessories

Accessories for Catalog Number: 09865D

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07