Please login to your online account to display your discounted pricing

Whatman™ Grade 43 Quantitative Filter Paper


Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.

Manufacturer: whatman™  WHT1443185

 View more versions of this product

Catalog No. 09-856N

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Thickness (Metric) 220μm
Porosity Intermediate
Flow Rate Medium
Quantity 100Pack
Material High-quality Cotton Linters
Pore Size (Metric) 16μm
Diameter (Metric) 185mm
For Use With (Application) Foodstuff and soil analyses, particle collection in air pollution monitoring for XRF analysis. Normal loading; limited wet strength
Grade 43
Format Circle

Ashless filter paper for inorganic analysis

  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16µm
  • Herzberg filtration speed of 155 sec.
  • Particle collection between that of Grades 40 and 41

Accessories

Accessories for Catalog Number: 09856N

Item Mfr. No. Item Description Price Per Unit Quantity