Please login to your online account to display your discounted pricing

Whatman™ Grade 44 Quantitative Filter Paper


Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.

Manufacturer: whatman™  WHT1444125

 View more versions of this product

Catalog No. 09-860D

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Thickness (Metric) 176μm
Flow Rate Medium
Quantity 100Pack
Material High-quality Cotton Linters
Pore Size (Metric) 3μm
Porosity Fine
Diameter (Metric) 125mm
Grade 44
Format Circle

Thin version of Grade 42 ashless paper for fine particle retention.

  • Accurate ash free dry mass measurements
  • Fine nominal particle retention rating of 3 µm
  • Filtration speed (Herzberg 995 s)
  • Typical thickness of 180 µm

Accessories

Accessories for Catalog Number: 09860D

Item Mfr. No. Item Description Price Per Unit Quantity