missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 540 Circles

Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.

Manufacturer:  Whatman™ 1540055

 View more versions of this product

Catalog No. 09-869D


 

Specifications

Description

Filter Papers; Whatman; Quantitative; Grade 540 Papers; Particle retention: 8μm; Surface: Smooth, hard; Porosity: Medium; Filtration speed: Herzberg, 200 seconds; 5.5cm dia.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
  • High-purity, acid-treated cellulose lab filter paper
  • Mechanically strong 
  • Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
  • Extremely low ash content (0.006% ash maximum)
  • Nominal particle retention of 8 µm
  • Medium flow rate (Herzberg filtration speed 200 s)

Description & Specifications

Specifications

100/Pk.
Medium
>8μmm
540
55mm
Gravimetric analysis of metals in acid/alkali solutions. Collecting hydroxides after precipitation by strong alkalis. Normal loading; high wet strength.
Accessories