Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 41 Circles


Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman™ Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.

Manufacturer: whatman™  WHT1441070

 View more versions of this product

Catalog No. 09-850A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material High-quality Cotton Linters
Particle Retention Gelatinous precipitates and coarse particles
Pore Size (Metric) 20μm
Diameter (Metric) 70mm
Flow Rate Fast
Thickness (Metric) 215μm
Quantity 100Pack
For Use With (Application) Metallurgy: iron and aluminum hydroxides. Air pollution monitoring. Normal loading; limited wet strength
Format Circle
Grade 41
Porosity Coarse

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.

  • Extremely low ash content (0.007% ash maximum)
  • 20µm nominal particle retention rating
  • Fast filtration speed (Herzberg 54 s)
  • Commonly used for routine air pollution analysis and soil pollution analysis
  • High-purity filters for quantitative analysis

Accessories

Accessories for Catalog Number: 09850A

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07