Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 541 Circles


Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles  are acid hardened cellulose filters, which reduces ash to an extremely low level.

Manufacturer: whatman™  1541150

 View more versions of this product

Catalog No. 09-851E

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100/Pk.
Grade 541
Porosity Coarse
Diameter (Metric) 150mm
Particle Retention >20 to 25μmm
For Use With (Application) Tough, smooth surface. Coarse gelatinous precipitates. Useful for intermediate stages of gravimetric analysis

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 

  • Large nominal particle retention for fast analytical filtration.
  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 µm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration
  • Quantitative determination of milk sediment
Applications
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke

Accessories

Accessories for Catalog Number: 09851E

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07