missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 41 Circles

Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman™ Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.

Manufacturer:  Whatman™ WHT1441320

 View more versions of this product

Catalog No. 09-850P


 

Specifications

Description

Filter Papers; Whatman; Quantitative; Grade 41 Papers; Contd.; Particle retention: 20-25um; Surface: Smooth, open texture; Porosity: Coarse; Filtration speed: Herzberg, 54 seconds; 32cm dia.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • Extremely low ash content (0.007% ash maximum)
  • 20µm nominal particle retention rating
  • Fast filtration speed (Herzberg 54 s)
  • Commonly used for routine air pollution analysis and soil pollution analysis
  • High-purity filters for quantitative analysis
Description & Specifications

Specifications

100Pack
High-quality Cotton Linters
Circle
Coarse
Gelatinous precipitates and coarse particles
Fast
41
20μm
215μm
32mm
Metallurgy: iron and aluminum hydroxides. Air pollution monitoring. Normal loading; limited wet strength
Accessories