missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
Supplier: Cytiva 1006090
Description
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth
Specifications
Grade 6 Qualitative Filter Paper Standard Grade, circle, 90 mm | |
Cellulose | |
Herzberg 715 sec. | |
A standard grade filter for boiler water analysis. | |
Fine | |
180 μm | |
3.54 in. |
Disc | |
3 μm | |
Medium to slow | |
Grade 6 | |
100 Pack | |
Qualitative Filter Paper | |
90 mm |